Order Entry
Canada
Orders LinkContactUsLinkComponent
Preserved Ray

Preserved Ray

Formalin preserved ray, 6 - 12", Uninjected, Pail of 1
Catalog # 470000-664
Supplier:   Ward's Science
Supplier #:  132.1215.1
Preserved Ray
Catalog # 470000-664
Supplier:  Ward's Science
Preserved Ray
Preserved Ray

Formalin preserved ray, 6 - 12", Uninjected, Pail of 1

Price
$36.39
Log in for availability
Each
Product Details & Documents

Formalin preserved stingray.

  • Comparative anatomy
  • Ichthyology
  • Cartilaginous fish

Myliobatis sp., 6 to 12" across the 'wings'.

Packaging: Available in pails.

Specifications
  • Description:
    Formalin preserved ray
  • Size:
    6 - 12"
  • Injection type:
    Uninjected
  • Packaging:
    Pail of 1
Accessories

Product Information

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in for availability
    Each (19l) - $345.85

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.