Scheibler Desiccator
Catalog #: 470174-666
Supplier: Avantor
Specifications
- Hole Diameter:30 mm
- I.D.:—
- Description:Desiccator Plate
- No. of Holes:7
- Cat. no.:470174-666
- Plate Diameter:190 mm
- Supplier No.:60448
Specifications
About this item
Non-Vacuum Desiccator
- Made of heavy, flint glass
Made of clear glass with thick uniform walls and a heavy, broad flange. Cover with molded knob is ground to fit the flange perfectly.
Customers Who Bought This Also Bought