Order Entry
Canada
Orders LinkContactUsLinkComponent
Salt Refractometer

Salt Refractometer

Salt Refractometer, 0.1, 8.50" L x 6.75" W, 0.2%, To 10%
Catalog # 470204-080
Supplier:   Sper Scientific
Supplier #:  300011
Salt Refractometer
Catalog # 470204-080
Supplier:  Sper Scientific
Salt Refractometer
Salt Refractometer

Salt Refractometer, 0.1, 8.50" L x 6.75" W, 0.2%, To 10%

Price
$285.25
Log in for availability
Each
Product Details & Documents

The salt refractometer reduces the amount of samples needed.

  • No Manual Corrections Needed
  • Hard Carrying Case Included
  • Useful for Food Science
  • Salinity Range: 0-100 ppt; 1.000-1.070 SG
  • Resolution: 1 ppt; 0.001 SG
  • Accuracy: ±0.2%

The Refractometer features Automatic Temperature Compensation (ATC), which makes manual temperature corrections unnecessary. It measures salt content in sea water, aquariums, breeding ponds, or pickling-brines. While the scale is calibrated for sodium chloride, it can also be used for calcium chloride, barium cobalt, magnesium, cesium, potassium, sodium chloride, cupric sulfate, potassium iodide, citric acid, and acetic acid (vinegar) when tested against a known standard.

To operate, place a drop or two of sample on the prism, and read the results.

Ordering information: The Refractometer is supplied with a hard carrying case, calibration tool, and five-year manufacturer's warranty.

Specifications
  • Resolution:
    0.1
  • Description:
    Salt Refractometer
  • Dimensions:
    8.50" L x 6.75" W
  • Measurement range:
    To 10%
  • Accuracy:
    0.2%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.