CENCO® Rotational Platform
Catalog # 470130-524
Supplier: Wards
Specifications
- Description:Cenco Rotational Platform
- Cat. no.:470130-524
- Supplier No.:HD-TRNT
Specifications
About this item
Teachers can present high-intensity demonstrations in rotational inertia or experiment with forces involved with a bicycle gyroscope with this Rotational Platform.
- Safe for Extreme Conditions
- Durable
- Length: 22"
- Width: 22"
- Weight: 80 lb.
This heavy-duty rotating platform features a 43 cm diameter disk. The long legs make the platform exceptionally stable, and a grooved top ensures maximum safety.
It measures 22 x 22" and weighs approx. 80 lb.