Order Entry
Canada
ContactUsLinkComponent
Rotating Platform
Rotating Platform
Catalog # 470149-074
undefined
Rotating Platform
Catalog # 470149-074
Supplier Number:  PH10655A

Specifications

  • Description:
    Rotating Platform
  • Cat. no.:
    470149-074
  • Supplier No.:
    PH10655A

Specifications

About this item

Educators demonstrate experiments in angular momentum and rotational kinetic energy with the Rotating Platform.

  • Platform Height: 6 cm
  • Platform Width: 31 cm dia.
  • Weight: 4.5 kg (10 lb.)
  • All-Metal Construction
  • Low-Friction Rotating Surface

This low-profile platform features a low-friction rotating surface. Students can use a pair of dumbbells to feel the effects of centripetal force and conservation of momentum.

The durable, all-metal construction stands up to years of use. The platform's size is 6 x 31 cm dia., and it weighs 4.5 kg (10 lb.).

Accessories information: For a first-hand experience of gyroscope forces, students can stand on the platform while holding our Bicycle Wheel Gyroscope, available separately.