Right Angle Prism
Right Angle Prism, 2"
Catalog # 470021-846
Supplier: United Scientific Supplies
Supplier #: PAR050
Jump to:
Product Details & Documents
A must for your Optics lab
- Clear acrylic
- Demonstrates refraction and internal reflection
Teach students about the inner workings of the optical instruments they use and explore basic optical properties of light such as refraction, dispersion, and spectral phenomena.
Specifications
- Description:Right Angle Prism
- Length:2"
- Cat. No.:470021-846
- Height:1"
- Width:1 3/4"



