Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Rectum Model

GPI Anatomicals® Rectum Model

Rectum, 21, 2, 13 cm, 17 cm, 22 cm
Catalog # 470002-668
Supplier:   GPI ANATOMICALS
Supplier #:  3350
GPI Anatomicals® Rectum Model
Catalog # 470002-668
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Rectum Model
GPI Anatomicals® Rectum Model

Rectum, 21, 2, 13 cm, 17 cm, 22 cm

Price
210,80 $
Log in for availability
Each
Product Details & Documents

Enlarged Model Reveals Many Pathologies

Study the internal structures and the surrounding tissues of the rectum with this 1 1/2X cutaway model. The model shows indications for ulcerative colitis, internal and external fistula, internal and external hemorrhoids, annular cancer, sessile polyp, submucosal abscess, skin tag, pedunculated polyp, supralevator abscess, ischiorectal abscess, cryptitis, diverticulum, condyloma acuminatum, fissure and condyloma latum. The model is mounted on a stand with a base, but is removable for closer study.

Specifications
  • Description:
    Rectum
  • Height:
    22 cm
  • Length:
    17 cm
  • No. of keyed items:
    21
  • Width:
    13 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.