Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Rat Model

Ward's® Rat Model

Rat, 51, 1, 17 cm, 29 cm, 7 cm
Catalog # 470014-422
Supplier:   Avantor
Ward's® Rat Model
Catalog # 470014-422
Supplier:  Avantor
Ward's® Rat Model
Ward's® Rat Model

Rat, 51, 1, 17 cm, 29 cm, 7 cm

Price
$395.80
Log in for availability
Each
Product Details & Documents

Realistic And Accurate, Cast From An Actual Specimen

  • Highly Durable Rubberized Material
  • Common Dissection Organs Highlighted
  • Easily Cleaned And Stored

Highly detailed and expertly prepared by our own staff anatomist, our rat model was patterned on an actual dissected rat. Made from unbreakable material and hand painted for accuracy, the durable life-size model features a number of detailed structures including a fetus in a partially dissected uterus and a sectioned kidney. It’s ideal for demonstrations during dissections, hands-on learning, or review.

Documents

Specifications
  • Description:
    Rat
  • Height:
    7 cm
  • Length:
    29 cm
  • No. of keyed items:
    51
  • Width:
    17 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.