Rat Model
Rat, 25, 4, 15 cm, 30 cm
Catalog # 470029-788
Supplier: EDUCATIONAL & SCIEN. PRODUCT
Supplier #: ZKA-806-Y
Jump to:
Product Details & Documents
Life-Size Depiction Of Rodent Anatomy
All the important structures are shown in the typical ventral dissection, including the heart, lungs, liver, stomach, and intestines, which can all be removed for closer examination. The life-size, four-piece model is mounted on a base.
Specifications
- Description:Rat
- Length:30 cm
- No. of keyed items:25
- Width:15 cm
- No. of parts:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



