PYREX® Measuring Pipettes
Catalog # 470211-586
Supplier: Corning
Specifications
- Capacity:2 ml
- Description:Pyrex® measuring pipettes
- Cat. no.:470211-586
- Subdivisions:0.1 ml
- Supplier No.:7065-2
Specifications
About this item
Calibrated to deliver, these Mohr-type pipettes are color-coded by size for easy identification.
- Colored graduations are enameled onto glass
- Calibrated 'to deliver' (TD) their total capacity without blow-out
Pipette is reusable with round tip.