Order Entry
Canada
Orders LinkContactUsLinkComponent
Ptolemaic Planetary System Model

Ptolemaic Planetary System Model

Model, Ptolemaic Planetary System, 36 cm, 15 cm, 51 cm
Catalog # 470151-916
Supplier:   Science First
Supplier #:  653-3110
Ptolemaic Planetary System Model
Catalog # 470151-916
Supplier:  Science First
Ptolemaic Planetary System Model
Ptolemaic Planetary System Model

Model, Ptolemaic Planetary System, 36 cm, 15 cm, 51 cm

Clearance
$231.40
Sale

Valid until 31/12/2026

Log in for availability
Each
Product Details & Documents

Ptolemaic Planetary System Model.

  • Displays historical perspectives on the solar system
  • Stainless steel arms connect each planet to the center
  • Includes an instruction manual

With this colorful model, the five planets and Moon can be shown just as Ptolemy described them in his famous handbook, The Almagest, which accurately describes all the naked eye phenomena of our solar system. When compared with the Copernican System, this model lets students gain a clear and correct understanding about the motions of heavenly bodies. The model is ruggedly constructed of colorful materials with removable, stainless steel arms showing the apparent orbits of the Moon, five planets, and asteroid belt around a 15cm diameter Earth globe.

Illustrated instruction manual included.

Specifications
  • Description:
    Model, Ptolemaic Planetary System
  • Height:
    51 cm
  • Length:
    15 cm
  • Width:
    36 cm