Order Entry
Canada
ContactUsLinkComponent
Plastic Utility Cart
Plastic Utility Cart
Catalog # 470123-546
Supplier:  Lakeside
undefined
Plastic Utility Cart
Catalog # 470123-546
Supplier:  Lakeside
Supplier Number:  2000

Specifications

  • Description:
    Plastic Rolling Cart
  • Cat. no.:
    470123-546
  • Supplier No.:
    2000

Specifications

About this item

Shelves are constructed of chemically-resistant polyethylene and corner posts of ABS plastic.

  • Durable and shock resistance
  • Full width handle and four swivel casters ensure easy handling and maneuverability
  • All three shelves have rims around three sides to keep contents on cart

Shelf clearance: 11". Capacity: 300 lbs.
Size: 34 7/8" x 32 1/2" x 17 1/8".
Shipping weight: 31 lbs.

Delivery: Beige cart is shipped unassembled.