Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Perch Model

Ward's® Perch Model

Perch, 53, 1, 15 cm, 30 cm, 5 cm
Catalog # 470029-588
Supplier:   Avantor
Ward's® Perch Model
Catalog # 470029-588
Supplier:  Avantor
Ward's® Perch Model
Ward's® Perch Model

Perch, 53, 1, 15 cm, 30 cm, 5 cm

Price
$395.80
Log in for availability
Each
Product Details & Documents

Almost Indistinguishable From The Real Thing

  • Highly Durable Rubberized Material
  • Common Dissection Organs Highlighted
  • Easily Cleaned And Stored

Cast from an actual specimen, our life-size perch model clearly shows over 50 exterior and interior anatomical details. Every major body system is included: digestive; circulatory, with major arteries and veins; respiratory; musculatory; and reproductive. A cut-out dorsal view of the brain is also featured, displaying the optic nerves, olfactory tract, optic lobes, cerebellum, and associated cranial nerves. The perch model, hand painted for a realistic, detailed representation, is made from flexible, unbreakable materials.

Documents

Specifications
  • Description:
    Perch
  • Height:
    5 cm
  • Length:
    30 cm
  • No. of keyed items:
    53
  • Width:
    15 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.