SP Bel-Art Orbital Shaker Platform, Bel-Art Products, a part of SP
Catalog # 470006-910
Supplier: Bel-Art
Specifications
- Height:2.25"
- Length:8.9"
- Cat. no.:470006-910
- Orbit:19 mm (⅞")
- Width:8.9"
- Supplier No.:F370410000
Specifications
About this item
The orbital shaker platform turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.
- Economical
- Compact design
- Shake and stir; rotating orbit diameter of 21.7 mm (7/8")
- Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
- Base incorporates built-in hand holds for lifting and carrying
- Supports up to 6.8 kg (15 lb)
Platform protects the operating mechanism from spills and has a non-skid surface to prevent containers from sliding.
Certifications: U.S. Patent 5,409,312.