Order Entry
Canada
ContactUsLinkComponent
 
Oak-Framed Demonstration Mirror
  470022-368
   Safer Human and Environmental Health
undefined
Oak-Framed Demonstration Mirror
  470022-368
 :  100604
   Safer Human and Environmental Health

 

  • Description:
    Aluminum mirror support assembly
  • Length:
    36"
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    470022-368
  • Supplier No.:
    100604
  • Diameter:
    0.75"

 

 

Easily convert your lab table to a classroom demonstration center by adding out coordinating oak-framed mirror.

  • Shatterproof
  • Easy to Assemble
  • Weight: 10 lb.

The shatterproof 27 3/4" mirror attaches to two metal upright poles (not included).

The poles fit into table's existing support rod openings.

Mirror