Order Entry
Canada
ContactUsLinkComponent
 
Ward's® Mobile Tote Tray Cart
  470022-422
   Safer Human and Environmental Health
undefined
Ward's® Mobile Tote Tray Cart
  470022-422
 :  30W4938
   Safer Human and Environmental Health

 

  • Depth:
    24"
  • Width:
    48.5"
  • Description:
    WARD’S Mobile Tote Tray Cart
  • Height:
    41"
  • Material:
    Wood
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    470022-422
  • Supplier No.:
    30W4938

 

 

This mobile cabinet holds 21 removable tote trays for all of your storage needs.

  • Solid Oak Construction
  • Twenty-One Removable Tote Trays
  • Multiple Storage Functions
  • Four-Inch Swivel Casters
  • Brakes Prevent Movement from Jostling

Each tote tray is portable, so students can store individual supplies for the duration of the class and carry their totes from the lab bench to the cabinet.

The solid oak plywood doubles as a usable workspace, and 4" swivel casters with brakes prevent movement from jostling.