Mobile Demonstration Table with Drawers
Catalog #: 470117-782
Supplier: Diversified Woodcrafts
Safer Human and Environmental Health
Specifications
- Base/Leg Material:Red oak
- Worksurface Material:ChemGuard®
- Description:Mobile demonstration table with drawers, flat top (no fixtures)
- Environmentally Preferable:Safer Human and Environmental Health
- Height:36"
- Environmental certification:MAS Certified Green
- Cat. no.:470117-782
- W×D:48×28"
- Supplier No.:4222KF
Specifications
About this item
Demonstration center with GFI protected AC duplex electrical receptacle, and 25' extension cord.
- Constructed of solid oak and oak hardwood veneers
- Finished in a non-emitting, chemical resistant UV finish
- Unbreakable aluminum sliding door glides and lock and conceal the drawer and storage compartment
The unit includes four drawers which are dovetailed and mounted on epoxy coated glides. Unit has a 1¼" ChemGuard top and rolls easily on 4" swivel casters with brakes.
Certifications: SEFA compliant and MAS Certified Green.
Customers Who Bought This Also Bought