Mobile Balance Storage Cabinet
Catalog # 470118-018
Supplier: Diversified Woodcrafts
Specifications
- Depth:24"
- Width:48"
- Description:Mobile balance storage cabinet, plastic laminate surface
- Height:40"
- Material:Oak, red
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental certification:MAS Certified Green
- Cat. no.:470118-018
- Weight:230 lbs.
- Supplier No.:5201K
Specifications
About this item
A safe, convenient way to store and share your balances. Constructed of solid oak and oak veneered plywood with chemical resistant, earth-friendly UV finish.
- 4" ball bearing locking swivel casters
- Features are locking doors, both front and back with unbreakable aluminum glides.
With a mobile capacity of 500 lbs., it rolls on heavy-duty swivel casters with brakes. The top is black 1¼" plastic laminate and furnishes an auxiliary work surface.
Shelf WxDxH: 42×8×¾"
Certifications: SEFA compliant and MAS Certified Green.
Delivery: Supplied with four adjustable shelves (weight capacity of 40 lbs. per sq.ft.) and two fixed shelves.