Order Entry
Canada
ContactUsLinkComponent
Traceable® Temptestr® Mini Infrared Thermometer, Cole-Parmer®
Traceable® Temptestr® Mini Infrared Thermometer, Cole-Parmer®
Catalog # 470101-184
Supplier:  Antyila Scientific
undefined
Traceable® Temptestr® Mini Infrared Thermometer, Cole-Parmer®
Catalog # 470101-184
Supplier:  Antyila Scientific
Supplier Number:  39642-00

Specifications

  • Description:
    Traceable Temptestr® Mini Infrared Thermometer
  • Temperature accuracy:
    ±2% of reading or ±2.0 °C (±4.0 °F), whichever is greater
  • Temperature resolution:
    0.2 °C (0.5 °F)
  • Emissivity:
    1:1
  • Display:
    0.5" LCD
  • Response time:
    <1 second (95% response)
  • Battery type:
    3 V battery (1)
  • Cat. no.:
    470101-184
  • Range:
    ‒33...220 °C (‒30...430 °F)
  • Supplier No.:
    39642-00

Specifications

About this item

Economical noncontact thermometer fits right in your pocket!

  • Heat readings in less than 1 second
  • As-easy-as point, press button, and read
  • Features minimum/maximum memory readings and hold function
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Adjustable control type

This pocket-sized infrared thermometer takes surface temperature readings of any liquid, solid, or semi-solid in less than one second. Operation is simple — turn it on, point at sample, and take reading. Features include switchable °F/°C display, hold function to freeze readings for 7 seconds, continuous monitoring function, adjustable emissivity, minimum/maximum memory readings, flip-open stand, and soft touch keypad.

Noncontact temperature measurements are ideal for food preparation, life sciences, field use, clean rooms, and for fast inspections.

Certifications: Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.