Mineral Collection Chart
Catalog # 470111-008
Supplier: FEENIXX PUBLISHING, INC.
Specifications
- Width:36"
- Description:Mineral Collection Chart
- Length:24"
- Cat. no.:470111-008
- Supplier No.:E106
Specifications
About this item
162 of the most popular specimens.
- Showcases important mineral properties
- Specimens represent ideal mineral samples
- Laminated for durability
Showcased in brilliant color, these minerals are organized by class on this illustrative chart. From native elements and carbonate to oxides and sub-classes of silicates, the classifications help students remember the qualities of each mineral. The carefully selected photographs show the best representation of the minerals’ color, habit, lustre, crystals, and more. Each featured mineral is one commonly encountered by both students and teachers. Laminated. Chart size: 24 x 36".