Bel-Art Octagon Spinbar Magnetic Stirring Bars Assortment
Catalog #: 470008-004
Supplier: Bel-Art
Specifications
- Description:Magnetic Stir Bar Assortment
- Cat. no.:470008-004
- Shape:Octagon
- Supplier No.:800370060
Specifications
About this item
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars.
Ordering information: Includes one 25.4mm long bar, one 38.1mm long bar, and one 50.8mm long bar. All bars have an 8mm diameter.
Customers Who Bought This Also Bought