Low-Form Dial-O-Gram® Balances, Ohaus®
Catalog # 470203-680
Supplier: OHAUS CORP.
Specifications
- Model:1650-00
- Pan/Platform Size:Ø 152 mm
- Description:Without Mass Set
- Cat. no.:470203-680
- Readability:0.1 g
- Weighing Capacity:610 g
- Supplier No.:1650-00
Specifications
About this item
Dial-O-Gram® balances save valuable laboratory time.
- Equipped for Specific Gravity Weightings
- Tiered Beam
- Zero Adjust
- Magnetic Damping
- Direct-Dial Reading
The tiered beam, zero adjust, and magnetic damping ensure high-speed efficiency and reduce errors. Convenient direct-dial reading, two beams and poises, protected agate bearings, and steel knives allow for trouble-free weighing.
Dial calibration is 10 x 0.1 g, the middle beam is 500 x 100 g, the back beam is 100 x 10 g, and the tare (front) beam is 225 g (ungraduated).
Accessories information: Capacity can be increased with an optional weight set (one 500 g and two 1000 g).
Ordering information: This product includes a five-year manufacturers' warranty.