Eisco® Locust Dissection Model
Locust Dissection, 1, 18 cm, 34 cm, 17 cm
Catalog # 470111-052
Supplier: Wards
Supplier #: ZM0050
Jump to:
Product Details & Documents
Accompany dissections of this insect with a magnified view of the locust.
- Hand Painted
- Includes English Key
- Malleable Plastic
A dorsal view and dissection on the ventral side are presented to show the various structures on this arthropod. Mounted on a plastic base, the model includes a key card for all numbered structures.
Specifications
- Description:Locust Dissection
- Height:17 cm
- Length:34 cm
- Width:18 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



