Conductivity Pen, Large Display, Sper Scientific
Catalog # 470204-162
Supplier: Sper Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Temperature range:32 - 122 °F / 0 - 50 °C
- Description:Large Display Conductivity Pen
- Temperature accuracy:±2 °F / 1°C
- Temperature resolution:0.1 °F / °C
- Conductivity accuracy:±1% fs + 1d.
- Conductivity range:0 - 1999 μS; 0 - 19.99 mS
- Conductivity resolution:1μS; 0.01mS
- Dimensions:165 × 38 × 38 mm (6.5 × 1.5 × 1.5")
- Weight:68 g (2½ oz.)
- Cat. no.:470204-162
- Supplier No.:850037
Specifications
About this item
Highly stable and accurate readings with large LCD display. Designed for simple one-hand operation.
- Designed for simple one-hand operation
- Simultaneously displays the parameter being measured and temperature in °C or °F
- Features automatic temperature compensation, 2-pt. calibration, auto power off, hold function, and a low battery indicator
- Case is IP65 waterproof, and will float if accidentally dropped into the water
Conductivity Range: 0 - 1999μS; 0 - 19.99mS. Resolution: 1μS; 0.01mS. Accuracy: ±1% fs + 1d.
Temperature Range: 32 - 122 °F/ 0 - 50 °C. Resolution: 0.1 °F /°C. Accuracy: ±2 °F /1°C
Ordering information: 1-year warranty. Comes with 4 button-cell batteries and a built-in probe with protective cap.