LaMotte® Soil Sampler
Soil Sampler, 30.5 cm (12"), 2.5 cm (1")
Catalog # 470015-834
Supplier: LaMotte
Supplier #: 1055
Jump to:
Product Details & Documents
LaMotte Soil Sampler is easy to use in the field.
- Easy to Use in the Field
- Visible Side View of Core
- Length: 12"
- Diameter: 1"
- Tip Made of Galvanized Steel
The saw-toothed tip made of galvanized steel is tapered for easy core removal.
It has a cutaway side to permit core inspection.
Ordering information: This samples provides 20 soil sampling bags with instructions.
Specifications
- Ø:2.5 cm (1")
- Description:Soil Sampler
- Length:30.5 cm (12")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



