To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Description:LaMotte® Salinity/TDS/Temperature TRACER
- Environmentally Preferable:
- Cat. no.:470012-548
- Supplier No.:1749
The electronic salt tester measures the Sodium Chloride level in salt water pools with a range from 0 to 9,999 ppm. TDS is measured from 0 to 9,999 ppm and Temperature from 32.0° to 149°F.
Easy to use and highly accurate, this water-resistant meter measures conductivity, TDS, salinity, and temperature. Store up to 15 readings with the unit’s built-in memory. Features include automatic temperature compensation, auto shut off, and low battery indicator. Includes four SR-44W batteries, required. Conductivity range: 0–1999μS/ 2–19.99mS, resolution: 0.1μS, accuracy: ±1%. Salinity range: 0–999ppm (mg/L)/ 1–9.99 ppt, resolution: 0.1ppm (mg/L), accuracy: ±2%. Temperature range: 32–149°F/0–65°C, resolution: 0.1°, accuracy: ±1.8°.
Conductivity Range: 0–1999μS; 2–19.99mS. Resolution: 0.1μS. Accuracy: ±1%.
Salinity Range: 0–999ppm; 1–9.99 ppt. Resolution: 0.1ppm. Accuracy: ±2%.
Temperature Range: 32–149°F/0–65°C. Resolution: 0.1°F/°C. Accuracy: ±1.8°F/C