Hygro–Thermometer
Hygro-Thermometer, 25/8×5/8×33/4"
Catalog # 470015-832
Supplier: Sper Scientific
Supplier #: 800016
Jump to:
Product Details & Documents
Battery operation makes the unit completely portable.
- Records min/max temperature and humidity
- Can be mounted to the adhesive wall hanger
- Aligned with GLOBE protocols
Because it’s battery–powered, you can use the thermometer/hygrometer for virtually any application requiring careful monitoring of temperature and humidity. The large digital display also recalls minimum/maximum temperature and humidity readings over any time period.
Temperature range: 32 - 122 °F (0 - 50 °C) with accuracy of ±2 °F or 1 °C and a 1° resolution for both °F and °C
Relative humidity range: 20 - 99% with an accuracy of ±3% and a resolution of 1%. One AAA battery and an adhesive wall hanger are included.
Specifications
- Description:Hygro-Thermometer
- Dimensions:25/8×5/8×33/4"



