Eisco® Hydra Model
Hydra, 1, 24 cm, 33 cm, 52 cm
Catalog # 470111-028
Supplier: Wards
Supplier #: ZM0041
Jump to:
Product Details & Documents
A three-dimensional dissection, this model shows the hydra's mouth coelentron, testis, gland cells, ovum, and ovary.
- Structures are numbered
Model is mounted on stand and includes key card.
Specifications
- Description:Hydra
- Height:52 cm
- Length:33 cm
- Width:24 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



