Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Human Torso Model

Eisco® Human Torso Model

Human Torso, 8, 23 cm, 39 cm, 91 cm
Catalog # 470111-076
Supplier:   Wards
Supplier #:  AM0004
Eisco® Human Torso Model
Catalog # 470111-076
Supplier:  Wards
Eisco® Human Torso Model
Eisco® Human Torso Model

Human Torso, 8, 23 cm, 39 cm, 91 cm

Price
$316.80
Log in for availability
Each
Product Details & Documents

This sexless model dissects into eight parts for up-close human anatomy study.

  • Available In Multiple Configurations
  • Includes English Key Card

The heart, lungs, liver, stomach, and intestines are all removable. Mounted on a plastic base, the model includes a key card for all numbered structures.

Specifications
  • Description:
    Human Torso
  • Height:
    91 cm
  • Length:
    39 cm
  • Width:
    23 cm
  • No. of parts:
    8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.