Order Entry
Canada
Orders LinkContactUsLinkComponent
Hooked Weights

Hooked Weights

Weight, Hooked, 10 g to 1000 g, Cast Iron, Set/9
Catalog # 470003-584
Supplier #:  1350806210000
Hooked Weights
Catalog # 470003-584
Hooked Weights
Hooked Weights

Weight, Hooked, 10 g to 1000 g, Cast Iron, Set/9

Price
$130.05
Log in for availability
Kit of 1
Product Details & Documents

Set of nine hooked weights. Range from 10 g to 1000 g. Made of cast iron.

All masses equal to or greater than 1 g are constructed of brass and are adjusted to the standards of the International Organization for Legal Metrology (OLM) M2 tolerance. Each mass is either one piece or drilled and then sealed, making the masses tamperproof. Fractional masses (i.e. those less than 1 g) are adjusted to the standards of the National Institute of Standards and Technology (NIST) Class C. Fractional weights of less than 200 mg are aluminum; all other fractional masses are stainless steel. Each set is fitted in an attractive storage box, and sets with fractional masses include forceps for easy handling. One hooked weight is included in the set at the following weights:
10G
20G
20G
50G
100G
200G
200G
500G
1,000G

Specifications
  • Description:
    Weight, Hooked, 10 g to 1000 g, Cast Iron, Set/9
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.