Order Entry
Canada
ContactUsLinkComponent
Heritage Floor Case with Plaque Fabric Back
Heritage Floor Case with Plaque Fabric Back
Catalog # 470022-504
Supplier:  Waddell
Heritage Floor Case with Plaque Fabric Back
Catalog # 470022-504
Supplier:  Waddell
Supplier Number:  891M-PB-W

Specifications

  • Description:
    Heritage floor case with plaque fabric back, walnut
  • Material:
    Wood
  • Cat. no.:
    470022-504
  • Supplier No.:
    891M-PB-W-A

Specifications

About this item

The Heritage Floor Case is available with a number of styles and options to let you customize the layout.

  • Width: 48"
  • Diameter: 18"
  • Height: 70"
  • Cabinet Weight: 285 lb.
  • Nylon-Loop-Fabric Backing

This display unit features strong, safe tempered glass surfaces that meet federal standards; lockable sliding doors; four fully adjustable, 2" glass shelves with arm brackets and clear plastic clips for support; and built-in cabinet levelers.

The solid hardwood frames are available in light honey maple or lustrous deep walnut. The nylon loop fabric backing lets you hang objects with Velcro tape directly on the cabinet back.