Hanna pH / Temperature Tester
Catalog # CA34100-416
Supplier: Hanna
Specifications
- Description:pH/°C tester
- Cat. no.:CA34100-416
- Supplier No.:HI 98127
Specifications
About this item
Ease of use and affordabilty come together in this expectation-exceeding meter.
- Waterproof
- Features ATC, auto-shutoff, 350 hour battery life
- 100% buoyancy
- Dimensions: 16 x 40 x 26 cm
Range: pH: 0.0 to 14.0, Temp: 0.0 to 60.0°C/32.0 to 140.0°F. Resolution: pH/Temp: 0.1. Accuracy: pH: ±0.1, Temp: ±0.5°C/±1°F.