Grooved Director
Grooved Director, Stainless steel, 140 mm (5.5"), Pointed/Flat
Catalog # 470008-016
Supplier: Dunrite Instruments
Supplier #: 140670
Jump to:
Product Details & Documents
This versatile instrument is several tools in one. Use the pointed end like a dissecting needle, and the grooved flat end can be used as a section lifter or to 'hold' an artery or nerve in the groove to make it easier to see and trace. Stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Grooved Director
- Length:140 mm (5.5")
- Material:Stainless steel
- Tip style:Pointed/Flat
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



