Green Hydra Model
Green Hydra, 1, 8", 5½", 22"
Catalog # 470029-780
Supplier: EDUCATIONAL & SCIEN. PRODUCT
Supplier #: ZKA-300-H
Jump to:
Product Details & Documents
Exceptional Model Of A Commonly Studied Organism
- Large Model Of Hydra Viridissima
- Shows General Structure And Budding
- Includes Keycard
This green hydra model features exceptional detail, including visible nematocysts. Colorfully illustrated and enlarged, the median longitudinal section clearly displays the external and internal structure, budding, spermary and an ovary. This model is mounted on a base.
Specifications
- Description:Green Hydra
- Height:22"
- Length:5½"
- Width:8"
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



