Order Entry
Canada
ContactUsLinkComponent
Ward's® Grassfrog Life History Museum Mount
Ward's® Grassfrog Life History Museum Mount
  470000-278
 :  Avantor
undefined
Ward's® Grassfrog Life History Museum Mount
  470000-278
 :  Avantor

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Width:
    2"
  • Description:
    Grassfrog life history
  • Height:
    15.25"
  • Length:
    3"
  • Cat. no.:
    470000-278
  • Supplier No.:
    WARD470000-278
  • No. of Parts:
    1

 

 

Museum mounts are the ideal supplement for classroom dissection.

  • High quality display mount
  • Dissection reference for students
  • Quiz mechanism for teachers

Amphibian development captured in one display.

Museum Mounts are expertly crafted by our own Laboratory Technicians to show external and internal anatomy in great detail. Specimens are encased in acrylic with formalin for indefinite preservation.

Museum mounts can be used as a reference for teachers and students or as a quiz mechanism by covering up the key on the back of the case.

Key includes: 1. Eggs; 2. Gill Stage; 3. Tadpole 15 - 20mm; 4. Tadpole 25 - 30mm; 5. Hind Limbs; 6. Fore Limbs; 7. Tadpole with Tail Bud; 8. Young Frog; 9. Adult.