Graduated Cylinder Set
Catalog #: 470007-230
Supplier: SI Manufacturing
Specifications
- Capacity:10 ml, 25 ml, 50 ml, 100 ml, 250 ml, 500 ml, 1000 ml
- Description:Set of 7
- Form:Tall
- Cat. no.:470007-230
- Supplier No.:78200
Specifications
About this item
Great for All Grade Levels!
- Plastic
- Easy to read
Seven easy to read, plastic graduated cylinders made of durable, tough transparent polypropylene plastic with embossed calibrations for easy measuring. These Graduated Cylinders are excellent for all grades with the wide, stable bases. The cylinders are chemical and acid resistant, autoclavable (dry heat up to 120°C and wet heat up to 80°C) and microwavable! Comes in a boxed set.
Customers Who Bought This Also Bought