Order Entry
Canada
ContactUsLinkComponent
Ward's® Glomerulus and Sections of Tubules Model
Ward's® Glomerulus and Sections of Tubules Model
  470029-446
undefined
Ward's® Glomerulus and Sections of Tubules Model
  470029-446
 :  810753

 

  • Description:
    Glomerulus and Sections of Tubules
  • Height:
    5 cm
  • Length:
    28 cm
  • No. of Keyed Items:
    15
  • Cat. no.:
    470029-446
  • Width:
    25 cm
  • Supplier No.:
    810753
  • No. of Parts:
    1

 

 

Simplifies Complex Structure Of Kidney

  • Colors Match With Wards Kidney Nephron Model For Consistency
  • Large Size Makes It Easy To Show The Process Of Filtration.
  • Designed By Wards

The brightly colored model focuses on the site of filtration to help make the function of the kidney more understandable. Enlarged approximately 700X, the model enhances microscope slide images by providing a three dimensional, detailed rendering of the kidney section showing the arterioles, capillaries, and capsular epithelium. The tubule cross sections surrounding the capsule include the thick and thin limbs of Henle’s loop, proximal and distal convolutions, and the collecting tubule. Each feature is highlighted in brilliant colors designed to match the coloring of WARD’S Kidney Nephron Model. The model is cast in durable, lightweight plastic and mounted on a base.