Glassware Draining Rack
26-Place Rack, 19", 16.25", 6.5"
Catalog # 470201-750
Supplier: Bel-Art
Supplier #: H18805-0000_SE
Jump to:
Product Details & Documents
This rack is made of neoprene-coated steel wire.
- Option to Stand on Table or Hang on Wall
- Rack Includes Built-In Drip Tray
- Rack Holds Various Sizes of Glassware
- Neoprene-Coated Steel Wire Construction
It can stand on a table or hang on a wall and includes built-in drip tray.
It holds various sizes of glassware including test tubes.
Specifications
- Width:6.5"
- Description:26-Place Rack
- Height:19"
- Length:16.25"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



