Glassware Assortment Set
Glassware Assortment Set
470144-293
: GLSKIT1
Use this quality glassware set in both your general science and chemistry laboratories. The set is designed to be used by two to four students and comes packed in a re-usable plastic corrugated box with a foam insert.
- Shipping weight: 15 lbs.
- Box dimensions: 33×11.5×5.5"
The kit includes:
4 Beakers (two 100 mL and one each of 250 mL and 400 mL)
2 Bottles with screw caps (4 oz.)
2 Mohr burets (50 mL)
1 Crucible and cover
1 Dropper pipet
12 Barnes dropping bottles
1 Evaporating dish
1 Short Stem Funnel (75 mm)
1 Watch glass (75 mm)
1 Mortar and pestle
4 Graduated cylinders (one each of 10 mL, 25 mL, 50 mL, and 100 mL)
6 Test tubes (13 x 100 mm)
6 Test tubes (18 x 150 mm)
6 Test tubes (25 x 200 mm)
4 Glass capillary tubes
1 Erlenmeyer flask (250 mL)
1 Glass rod (2 cm)
2 Petri dishes (100 mm)
- Description:Glassware Assortment Set



