Featherweight Forceps
Featherweight Forceps, Stainless steel, 110 mm (4.5"), Straight
Catalog # 470018-872
Supplier: Dunrite Instruments
Supplier #: 140520
Jump to:
Product Details & Documents
Fine tips safely grasp small objects.
These forceps gently handle even the most delicate specimens. Stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Featherweight Forceps
- Length:110 mm (4.5")
- Material:Stainless steel
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



