Order Entry
Canada
ContactUsLinkComponent
Fahrenheit Red Alcohol Thermometers
Fahrenheit Red Alcohol Thermometers
Catalog # 470019-556
Supplier:  Thermco
undefined
Fahrenheit Red Alcohol Thermometers
Catalog # 470019-556
Supplier:  Thermco
Supplier Number:  CSP2040P2S

Specifications

  • Description:
    Fahrenheit Red Alcohol Thermometer, Partial Immersion, Pocket Case, White
  • Length:
    6"
  • Environmentally Preferable:
  • Cat. no.:
    470019-556
  • Range:
    -40° to +120°F
  • Supplier No.:
    CSP2040P2S

Specifications

About this item

Partial immersion thermometer with pocket case.

Range: -40° to +120°F
Graduations: 2°F