Order Entry
Canada
ContactUsLinkComponent
Extech DC Power Supply with Digital Display
Extech DC Power Supply with Digital Display
Catalog # 470006-164
undefined
Extech DC Power Supply with Digital Display
Catalog # 470006-164
Supplier Number:  382213

Specifications

  • Voltage:
    110 VAC or 220 VAC
  • Description:
    Extech DC Power Supply with Digital Display
  • Current output:
    3 A, 0.5 A, 0.5 A
  • Voltage output:
    0 - 30 VDC variable, 5 VDC fixed, 12 V fixed
  • Cat. no.:
    470006-164
  • Supplier No.:
    382213

Specifications

About this item

A reliable digital power supply, this unit is equipped with overload and short circuit protection.

  • Triple Outputs
  • Adjustable Voltage Output
  • Independent 5V and 12V Outputs for TTL and CMOS Projects
  • LED Indicator
  • Binding Post Terminals

It also features a current-limiting LED indicator, triple outputs, and binding post terminals for variable supply.

Independent 5V and 12V outputs provide power for TTL and CMOS projects.