Easy-Read™ Thermometer
Catalog # 470002-856
Supplier: Bel-Art Products
Specifications
- Length:20 cm (7.9")
- Cat. no.:470002-856
- Divisions:1 °C
- Accuracy:±1 °C, ±1.5 °C above 100 °C
- Range:−10...+150 °C
- Immersion:Partial (76 mm)
- Supplier No.:603000100
- Background Color:Yellow
Specifications
About this item
Great for All Grade Levels.
- Enviro-Safe black liquid against lead-free, yellow back glass for easy readability and fewer reading errors
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Partial immersion 5 cm (2")
- Length 20 cm (7.9")
Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability, non-roll fitting and individual serial number.