Milwaukee Economy Dissolved Oxygen Meter
Dissolved oxygen meter
Catalog # 470012-452
Supplier: MILWAUKEE INSTRUMENTS, INC.
Supplier #: MW600
Jump to:
Product Details & Documents
This user-friendly meter has a long battery life and plenty of helpful functions.
- Large, Easy-to-Read LED Display
- Long-Battery Life
- Length: 53/4
- Width: 31/8"
- Accuracy: ±1.5%
It features a low-battery indicator and one or two-point calibration. A large, easy-to read LED display and ergonomic design make the meter perfect for long projects.
It reads from 0–19.9 ppm DO with a resolution of 0.1 ppm and ±1.5% accuracy.
Ordering information: This meter includes a probe, two spare membranes, 20 mL of electrolyte solution, a screwdriver for calibration, and one 9V battery.
Specifications
- Description:Dissolved oxygen meter
- Cat. No.:470012-452
- DO range:0 - 19.9 ppm
- DO resolution:0.1 ppm
- DO accuracy:±1.5%
- Dimensions:31/8 × 5 3/4 × 1 1/3'' (W×L×H)



