Order Entry
Canada
ContactUsLinkComponent
Double Graduated Flint Glass Cylinders
Double Graduated Flint Glass Cylinders
Catalog # 470235-770
Supplier:  GSC International
undefined
Double Graduated Flint Glass Cylinders
Catalog # 470235-770
Supplier:  GSC International
Supplier Number:  CDS100-72

Specifications

  • Graduation Interval:
    1 ml
  • Capacity:
    100 ml
  • Description:
    Double Graduated Flint Glass Cylinders
  • Form:
    Tall
  • Cat. no.:
    470235-770

Specifications

About this item

White graduations, numbered both upward and downward. With pourout and heavy molded base.

  • Made of quality borosilicate glass
  • 100 ml capacity
  • Sold as a case of 72

Get the job done right with the double-scale cylinder. This no-frills lab essential is built to last, crafted from durable borosilicate glass with a reliable 100 ml capacity. Whether you're conducting scientific experiments, running classroom demos, or simply need a trusty measurement tool, the double-scale cylinder delivers. With a straightforward design and no-nonsense features, this cylinder gets the work done without any fuss. Stock up on a case of 72 and keep your lab or classroom fully equipped. Embrace simplicity and efficiency - choose the double-scale cylinder.