Order Entry
Canada
Orders LinkContactUsLinkComponent
Dip Net

Dip Net

Dip Net, 6½", 12", 52 to 84", 500 μm
Catalog # 470112-696
Supplier:   LaMotte
Supplier #:  0168
Dip Net
Catalog # 470112-696
Supplier:  LaMotte
Dip Net
Dip Net

Dip Net, 6½", 12", 52 to 84", 500 μm

Price
$182.80
Log in for availability
Each
Product Details & Documents

Easy Water Sampling

  • GLOBE Approved
  • Heavy Duty

This heavy duty dip net is designed for the toughest sampling jobs. It is fitted with a canvas bag and attached to a durable metal frame with clamp rings. The bottom of the bag is nylon of approximately 500 micron. A Canvas skirt extends three inches below bag bottom to protect mesh. The net measures 12" at the rim and is 6-1/2" deep.

Specifications
  • Description:
    Dip Net
  • Handle length:
    52 to 84"
  • Mesh size:
    500 μm
  • Depth:
    6½"
  • Width:
    12"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.