Order Entry
Canada
ContactUsLinkComponent
Digital Probe Thermometer
Digital Probe Thermometer
Catalog # 470204-692
Supplier:  Bel-Art Products
undefined
Digital Probe Thermometer
Catalog # 470204-692
Supplier:  Bel-Art Products
Supplier Number:  B60900-0400

Specifications

  • Resolution:
    0.1° (-19.9 to 199°)
  • Length:
    12.7 cm (5")
  • Cat. no.:
    470204-692
  • Accuracy:
    ±0.5 ˚C from –20...70 ˚C, ±1˚C from 70...120 ˚C, otherwise ±2 ˚C
  • Range:
    –50…+200 °C (–58…+392 °F)
  • Supplier No.:
    3750

Specifications

About this item

Easy to Use.

  • Features a stainless steel probe
  • Has max/min temperature memory and data hold function
  • Easily switches from Fahrenheit to Celsius scale

Digital Probe Thermometer comes with a magnetic attachment, 5" probe, 59" probe cord, and one 1.5 V AAA battery. Size: 21/2"W x 33/4"H x 3/4"D.