Order Entry
Canada
ContactUsLinkComponent
Digital Pocket Conductivity Meter with Case
Digital Pocket Conductivity Meter with Case
Catalog # 470201-060
undefined
Digital Pocket Conductivity Meter with Case
Catalog # 470201-060
Supplier Number:  CO502
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Digital pocket conductivity meter
  • W×D×H:
    1.5×6.2×1.3"
  • Conductivity range:
    10 - 9990 μS/cm
  • Power supply:
    9 V battery
  • Weight:
    4 oz.
  • Cat. no.:
    470201-060
  • Supplier No.:
    CO502

Specifications

About this item

Portable for easy, convenient carrying into the field, this pocket-sized meter features a digital display and is equipped with automatic temperature compensation.

  • Hard Carrying Case
  • Ready for Fieldwork
  • Electrode extends to 3.15"

A hard carrying case, calibration solution, calibration screwdriver, and 9V battery are included.

Conductivity range: 10 to 9,990 μs/cm
Size: 6.2" x 1.5" x 1.3"
Weight: 4 oz.