Digital Multimeter
Digital Multimeter
Supplier: NEW GENIE GROUP INC SE
Supplier #: MN35
Jump to:
Product Details & Documents
Digital Multimeter features eight functions.
- Compact manual
- Battery and diode test
- Tested and calibrated
- CSA approved
- Eight functions available
- Aligned with GLOBE protocols
This meter measures AC/DC voltage, DC current, resistance, temperature, and continuity. It features a battery test and a diode test.
The meter is shipped fully tested and calibrated and will provide years of reliable service.
Certifications: CSA approved.
Documents
Specifications
- Description:Digital Multimeter
- Resistance:200Ω, 2kΩ, 20kΩ, 200kΩ, 20MΩ
- Cat. No.:470020-596
- AC/DC current:DC: 10 A
- Temperature range:-4 to 1400°F (-20 to 750°C)
- AC/DC voltage:AC:600 V/DC:600 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



