Comprehensive Animal Cell Model
Product Details & Documents
This model is made of translucent material that simulates cytoplasm.
- Large Structure for Easy Visibility
- Clear Plastic for Enhanced View of Internal Organelles
- Reference Key Included
- Model Enlarged Approximately 12,000 Times
Beautifully depicted in ten brilliant colors, the model details the interior of an animal cell and the interrelationships among organelles. It’s enlarged approximately 12,000 times with clearly distinguishable organelles and inclusions including endoplasmic reticulum, mitochondria, ribosomes, Golgi apparatus, centrioles, nucleus, and nucleolus. The sectioned cell also has a cutaway nucleus to show its inner structure.
The one-piece model is mounted on a base.The model includes a key identifying 18 structures.
Specifications
- Description:Comprehensive Animal Cell Model
- Height:22 cm
- Length:42 cm
- Width:27 cm
- No. of parts:1
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



